24700-0362
Description
24700-0362 OIL SEAL ; NON-RETURNABLE 508MM ID 546MM OD 16MM W
Part # 24700-0362
BDI # 22814762
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
24700-0355
Description
24700-0355 OIL SEAL ; NON-RETURNABLE 495MM ID 546MM OD 19MM W
Part # 24700-0355
BDI # 22825922
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch
21238-4235
Description
21238-4235 OIL SEAL ; NON-RETURNABLE 508MM ID 546MM OD 19MM W
Part # 21238-4235
BDI # 22811081
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
21247-4221
Description
21247-4221 OIL SEAL ; NON-RETURNABLE 495MM ID 546MM OD 22MM W
Part # 21247-4221
BDI # 22807197
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch
21852-4221
Description
21852-4221 OIL SEAL ; NON-RETURNABLE 495MM ID 546MM OD 22MM W
Part # 21852-4221
BDI # 22823163
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch