47X70X10 HMSA10 RG
Description
CRSEAL 47X70X10 HMSA10 RG DBL LIP SEAL
Part # SIM 47X70X10 HMSA10
BDI # 1415022
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.85
Shaft Diameter - Millimeter:
47
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608242
50X70X10 HMSA10 RG
Description
CRSEAL 50X70X10 HMSA10 RG DBL LIP SEAL ; 1.969MM SHAFT DIA 70MM HOUSING BORE
Part # CR 50X70X10 HMSA10 RG
BDI # 1414931
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608358
55X70X8 CRW1 R
Description
CRSEAL 55X70X8 CRW1 R SGL LIP SEAL ; 2.165MM SHAFT DIA 70MM HOUSING BORE
Part # 55X70X8 CRW1 R
BDI # 1243551
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183987
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
55X70X8 HMSA10 RG
Description
CRSEAL 55X70X8 HMSA10 RG DBL LIP SEAL ; 2.165MM SHAFT DIA 70MM HOUSING BORE
Part # CR 55X70X8 HMSA10 RG
BDI # 1414886
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608510