26080-3831
Description
26080-3831 OIL SEAL ; 883MM ID 933MM OD 22MM W
Part # 26080-3831
BDI # 22831117
Features
Housing Bore - Millimeter:
933.45
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
34.75
Shaft Diameter - Millimeter:
882.65
Inch - Metric:
Inch