1632-1816-50 HDSH7 RT
Description
CRSEAL 1632-1816-50 HDSH7 RT LIP SEAL
Part # 1632-1816-50 HDSH7 RT
BDI # 22782040
Features
Housing Bore - Millimeter:
463.55
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
18.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
16.5
Shaft Diameter - Millimeter:
419.1
Inch - Metric:
Metric
400X450X25 HDSF2 RT
Description
CRSEAL 400X450X25 HDSF2 RT DBL LIP SEAL
Part # 400X450X25 HDSF2 RT
BDI # 22780587
Features
Housing Bore - Millimeter:
450
Nominal Width - Millimeter:
25
Housing Bore - Inch:
17.717
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
400
Inch - Metric:
Metric
2100958 / 21X23X0.787 HDSH2 RT
Description
CRSEAL 2100958 / 21X23X0.787 HDSH2 RT ; DBL LIP SEAL
Part # 2100958
BDI # 22779975
Features
Housing Bore - Millimeter:
584.2
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
23
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
21
Shaft Diameter - Millimeter:
533.4
Inch - Metric:
Inch
1600928 / 16X17.5X0.787 HDSH2 RT
Description
CRSEAL 1600928 / 16X17.5X0.787 HDSH2 RT ; DBL LIP SEAL
Part # 1600928
BDI # 22779971
Features
Housing Bore - Millimeter:
444.5
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
17.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
16
Shaft Diameter - Millimeter:
406.4
Inch - Metric:
Inch
750X810X22 HDSF2 RT
Description
CRSEAL 750X810X22 HDSF2 RT DBL LIP SEAL ; POR
Part # 750X810X22 HDSF2 RT
BDI # 22780145
Features
Housing Bore - Millimeter:
810
Nominal Width - Millimeter:
22
Housing Bore - Inch:
31.89
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
29.528
Shaft Diameter - Millimeter:
750
Inch - Metric:
Metric