21852-4344
Description
21852-4344 OIL SEAL ; 711MM ID X 762MM OD X 22MM W LARGE BORE
Part # 21852-4344
BDI # 22818677
Features
Housing Bore - Millimeter:
762
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
30
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
28
Shaft Diameter - Millimeter:
711.2
Inch - Metric:
Inch
24700-7805
Description
24700-7805 OIL SEAL ; 330MM ID X 368MM OD X 16MM W LARGE BORE
Part # 24700-7805
BDI # 22820608
Features
Housing Bore - Millimeter:
368.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
14.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
13
Shaft Diameter - Millimeter:
330.2
Inch - Metric:
Inch
22627-9423
Description
22627-9423 OIL SEAL ; 457MM ID X 508MM OD X 44MM W LARGE BORE
Part # 22627-9423
BDI # 22814779
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
44.45
Housing Bore - Inch:
20
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.75
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
24600-1040
Description
24600-1040 OIL SEAL ; 275MM ID X 305MM OD X 15MM W LARGE BORE
Part # 24600-1040
BDI # 22815027
Features
Housing Bore - Millimeter:
304.8
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
12
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
10.826
Shaft Diameter - Millimeter:
274.98
Inch - Metric:
Inch
21238-4382
Description
21238-4382 OIL SEAL ; 838MM ID X 889MM OD X 22MM W LARGE BORE
Part # 21238-4382
BDI # 22826440
Features
Housing Bore - Millimeter:
889
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
33
Shaft Diameter - Millimeter:
838.2
Inch - Metric:
Inch