Features
Housing Bore - Millimeter:
457.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
16.25
Shaft Diameter - Millimeter:
412.75
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
200681
26588-4181
Description
26588-4181 OIL SEAL ; 413MM ID X 451MM OD X 17MM W LARGE BORE
Part # 26588-4181
BDI # 22828007
Features
Housing Bore - Millimeter:
450.85
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
17.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
16.25
Shaft Diameter - Millimeter:
412.75
Inch - Metric:
Inch
26097-5077
Description
26097-5077 OIL SEAL ; 406MM ID X 457MM OD X 22MM W LARGE BORE
Part # 26097-5077
BDI # 22832414
Features
Housing Bore - Millimeter:
457.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
18
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
16
Shaft Diameter - Millimeter:
406.4
Inch - Metric:
Inch
25006-4629
Description
25006-4629 OIL SEAL ; LARGE BORE 400MM ID X 444MM OD X 20MM W
Part # 25006-4629
BDI # 22802106
Features
Housing Bore - Millimeter:
443.992
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
17.48
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch
24702-0301
Description
24702-0301 OIL SEAL ; 432MM ID X 483MM OD X 19MM W LARGE BORE
Part # 24702-0301
BDI # 22802628
Features
Housing Bore - Millimeter:
482.6
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17
Shaft Diameter - Millimeter:
431.8
Inch - Metric:
Inch