Features
Housing Bore - Millimeter:
561.975
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
22.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20.625
Shaft Diameter - Millimeter:
523.875
Inch - Metric:
Inch
25003-5654
Description
25003-5654 OIL SEAL ; LARGE BORE 520MM ID X 558MM OD X 19MM W
Part # 25003-5654
BDI # 22803796
Features
Housing Bore - Millimeter:
558.013
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
21.969
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20.469
Shaft Diameter - Millimeter:
519.913
Inch - Metric:
Inch
25003-9893
Description
25003-9893 OIL SEAL ; LARGE BORE 524MM ID X 575MM OD X 21MM W
Part # 25003-9893
BDI # 22831017
Features
Housing Bore - Millimeter:
574.675
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
22.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
20.625
Shaft Diameter - Millimeter:
523.875
Inch - Metric:
Inch
21238-4619
Description
21238-4619 OIL SEAL ; 521MM ID X 559MM OD X 19MM W LARGE BORE
Part # 21238-4619
BDI # 22829566
Features
Housing Bore - Millimeter:
558.8
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
22
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20.5
Shaft Diameter - Millimeter:
520.7
Inch - Metric:
Inch
26088-4246
Description
26088-4246 OIL SEAL ; 521MM ID X 572MM OD X 22MM W LARGE BORE
Part # 26088-4246
BDI # 22817819
Features
Housing Bore - Millimeter:
571.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
22.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
20.5
Shaft Diameter - Millimeter:
520.7
Inch - Metric:
Inch