24700-3428
Description
24700-3428 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24700-3428
BDI # 22802577
Features
Housing Bore - Millimeter:
641.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23.75
Shaft Diameter - Millimeter:
603.25
Inch - Metric:
Inch
24702-5280
Description
24702-5280 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24702-5280
BDI # 22808135
Features
Housing Bore - Millimeter:
640.004
Nominal Width - Millimeter:
20.015
Housing Bore - Inch:
25.197
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.788
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
599.999
Inch - Metric:
Inch
21238-4288
Description
21238-4288 OIL SEAL ; NON RETURNABLE 597MM ID 648MM OD 22MM W
Part # 21238-4288
BDI # 22810119
Features
Housing Bore - Millimeter:
647.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23.5
Shaft Diameter - Millimeter:
596.9
Inch - Metric:
Inch
21238-6239
Description
21238-6239 OIL SEAL ; 603MM ID X 641MM OD X 25MM W LARGE BORE
Part # 21238-6239
BDI # 22845005
Features
Housing Bore - Millimeter:
641.35
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
25.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
23.75
Shaft Diameter - Millimeter:
603.25
Inch - Metric:
Inch
24718-5280
Description
24718-5280 OIL SEAL ; NON RETURNABLE 600MM ID 640MM OD 20MM W
Part # 24718-5280
BDI # 22849951
Features
Housing Bore - Millimeter:
640.004
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
25.197
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
599.999
Inch - Metric:
Inch