2788518 / 27.882X29.882X0.813 HS8 R
Description
CRSEAL 2788518/27.882X29.882X0.813 HS8 R ; SGL LIP SEAL
Part # 2788518
BDI # 22780459
Features
Housing Bore - Millimeter:
759.003
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
29.882
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
27.882
Shaft Diameter - Millimeter:
708.203
Inch - Metric:
Inch
2763470 / 27.625X29.5X0.75 HDS1 R
Description
CRSEAL 2763470 / 27.625X29.5X0.75 HDS1 R ; SGL LIP SEAL
Part # 2763470
BDI # 1249176
Features
Housing Bore - Millimeter:
749.3
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
29.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
27.625
Shaft Diameter - Millimeter:
701.675
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
184784
524216 / 27.75X0.938X1.375 CT1 R
Description
CRSEAL 524216 / 27.75X0.938X1.375 CT1 R ; SINGLE LIP SEAL
Part # 524216
BDI # 1253505
Features
Housing Bore - Millimeter:
730.25
Nominal Width - Millimeter:
34.925
Housing Bore - Inch:
28.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.375
Shaft Diameter - Inch:
27.75
Shaft Diameter - Millimeter:
704.85
Inch - Metric:
Inch
710X760X20 HDS1 V
Description
CRSEAL 710X760X20 HDS1 V SGL LIP SEAL
Part # 710X760X20 HDS1 V
BDI # 1264654
Features
Housing Bore - Millimeter:
760
Nominal Width - Millimeter:
20
Housing Bore - Inch:
29.921
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
27.953
Shaft Diameter - Millimeter:
710
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
608875
710X760X20 HDS2 R
Description
CRSEAL 710X760X20 HDS2 R SGL LIP SEAL ; 27.953MM SHAFT DIA 760MM HOUSING BORE
Part # 710X760X20 HDS2 R
BDI # 1264655
Features
Housing Bore - Millimeter:
760
Nominal Width - Millimeter:
20
Housing Bore - Inch:
29.921
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
27.953
Shaft Diameter - Millimeter:
710
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
608876