Features
Housing Bore - Millimeter:
774.014
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
30.473
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
27.953
Shaft Diameter - Millimeter:
710.006
Inch - Metric:
Inch
24736-4239
Description
24736-4239 OIL SEAL ; 710MM ID X 774MM OD X 22MM W LARGE BORE
Part # 24736-4239
BDI # 22802836
Features
Housing Bore - Millimeter:
773.989
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
30.472
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
27.953
Shaft Diameter - Millimeter:
710.006
Inch - Metric:
Inch
26100-2208
Description
26100-2208 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 26100-2208
BDI # 22804033
Features
Housing Bore - Millimeter:
774.7
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
30.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
28
Shaft Diameter - Millimeter:
711.2
Inch - Metric:
Inch
24700-0481
Description
24700-0481 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24700-0481
BDI # 22807237
Features
Housing Bore - Millimeter:
752.475
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
29.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
28
Shaft Diameter - Millimeter:
711.2
Inch - Metric:
Inch
21852-4343
Description
21852-4343 OIL SEAL ; 711MM ID X 749MM OD X 19MM W LARGE BORE
Part # 21852-4343
BDI # 22807659
Features
Housing Bore - Millimeter:
749.3
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
29.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
28
Shaft Diameter - Millimeter:
711.2
Inch - Metric:
Inch