9611 / 0.969X1.499X0.313 CRW1 V
Description
CRSEAL 9611 / 0.969X1.499X0.313 CRW1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 9611
BDI # 1298079
Features
Housing Bore - Millimeter:
38.075
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.499
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.969
Shaft Diameter - Millimeter:
24.613
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187513
9688 / 0.969X2.048X0.375 CRS1 R
Description
CRSEAL 9688 / 0.969X2.048X0.375 CRS1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 9688
BDI # 1298091
Features
Housing Bore - Millimeter:
52.019
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.048
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.969
Shaft Diameter - Millimeter:
24.613
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187528
9667 / 0.969X1.752X0.25 CRW1 R
Description
CRSEAL 9667 / 0.969X1.752X0.25 CRW1 R ; SGL LIP SEAL
Part # 9667
BDI # 1242307
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.969
Shaft Diameter - Millimeter:
24.613
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187522
9681 / 0.969X1.828X0.313 CRW1 R
Description
CRSEAL 9681 / 0.969X1.828X0.313 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 9681
BDI # 1298089
Features
Housing Bore - Millimeter:
46.431
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.828
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.969
Shaft Diameter - Millimeter:
24.613
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187523
9604 / 0.969X1.406X0.25 CRWA1 P
Description
CRSEAL 9604 / 0.969X1.406X0.25 CRWA1 P ; NON-RETURNABLE DBL LIP SEAL
Part # 9604
BDI # 1298064
Features
Housing Bore - Millimeter:
35.712
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.406
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.969
Shaft Diameter - Millimeter:
24.613
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187512