25006-9316
Description
25006-9316 OIL SEAL ; LARGE BORE 350MM ID X 388MM OD X 19MM W
Part # 25006-9316
BDI # 22832006
Features
Housing Bore - Millimeter:
388.087
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15.279
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13.779
Shaft Diameter - Millimeter:
349.987
Inch - Metric:
Inch
25003-3009
Description
25003-3009 OIL SEAL ; LARGE BORE 350MM ID X 390MM OD X 18MM W
Part # 25003-3009
BDI # 22818221
Features
Housing Bore - Millimeter:
389.992
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
15.354
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
13.779
Shaft Diameter - Millimeter:
349.987
Inch - Metric:
Inch
24715-4821
Description
24715-4821 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24715-4821
BDI # 22804736
Features
Housing Bore - Millimeter:
410.007
Nominal Width - Millimeter:
27.991
Housing Bore - Inch:
16.142
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.102
Shaft Diameter - Inch:
13.779
Shaft Diameter - Millimeter:
349.987
Inch - Metric:
Inch
26081-4603
Description
26081-4603 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 26081-4603
BDI # 1329022
Features
Housing Bore - Millimeter:
394.005
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
15.512
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
13.779
Shaft Diameter - Millimeter:
349.987
Inch - Metric:
Inch
24715-0204
Description
24715-0204 OIL SEAL ; 350MM ID X 390MM OD X 18MM W LARGE BORE
Part # 24715-0204
BDI # 22849265
Features
Housing Bore - Millimeter:
389.992
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
15.354
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
13.779
Shaft Diameter - Millimeter:
349.987
Inch - Metric:
Inch