21840-4288
Description
21840-4288 OIL SEAL ; NON-RETURNABLE 597MM ID 648MM OD 22MM W
Part # 21840-4288
BDI # 22841910
Features
Housing Bore - Millimeter:
647.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23.5
Shaft Diameter - Millimeter:
596.9
Inch - Metric:
Inch
21238-4288
Description
21238-4288 OIL SEAL ; NON-RETURNABLE 597MM ID 648MM OD 22MM W
Part # 21238-4288
BDI # 22810119
Features
Housing Bore - Millimeter:
647.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23.5
Shaft Diameter - Millimeter:
596.9
Inch - Metric:
Inch
25003-5756
Description
25003-5756 OIL SEAL ; LARGE BORE 597MM ID X 622MM OD X 13MM W
Part # 25003-5756
BDI # 22829054
Features
Housing Bore - Millimeter:
622.3
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
24.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
23.5
Shaft Diameter - Millimeter:
596.9
Inch - Metric:
Inch
21086-4289
Description
21086-4289 OIL SEAL ; 597MM ID X 648MM OD X 25MM W LARGE BORE
Part # 21086-4289
BDI # 22834876
Features
Housing Bore - Millimeter:
647.7
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
25.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
23.5
Shaft Diameter - Millimeter:
596.9
Inch - Metric:
Inch
25003-6772
Description
25003-6772 OIL SEAL ; LARGE BORE 597MM ID X 648MM OD X 19MM W
Part # 25003-6772
BDI # 22824086
Features
Housing Bore - Millimeter:
647.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
25.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23.5
Shaft Diameter - Millimeter:
596.9
Inch - Metric:
Inch