21086-2201
Description
21086-2201 HI-PERFORMANCE SEAL ; NON RETURNABLE 78MM ID 105MM OD 13MM W
Part # 21086-2201
BDI # 22809938
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.063
Shaft Diameter - Millimeter:
77.8
Inch - Metric:
Inch
21086-2219
Description
21086-2219 HI-PERFORMANCE SEAL ; 78MM ID X 124MM OD X 13MM W
Part # 21086-2219
BDI # 22850201
Features
Housing Bore - Millimeter:
123.825
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.063
Shaft Diameter - Millimeter:
77.8
Inch - Metric:
Inch
30651 / 3.063X4.5X1.016 HDDF1 R
Description
CRSEAL 30651 / 3.063X4.5X1.016 HDDF1 R ; LIP SEAL
Part # 30651 / 3.063X4.5X1.016 HDDF1 R
BDI # 1249897
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
25.806
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.016
Shaft Diameter - Inch:
3.063
Shaft Diameter - Millimeter:
77.8
Inch - Metric:
Inch
25003-2201
Description
25003-2201 HI-PERFORMANCE SEAL ; 78MM ID X 105MM OD X 13MM W
Part # 25003-2201
BDI # 22802968
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.063
Shaft Diameter - Millimeter:
77.8
Inch - Metric:
Inch
21702-8876
Description
21702-8876 HI-PERFORMANCE SEAL ; NON RETURNABLE 78MM ID 102MM OD 10MM W
Part # 21702-8876
BDI # 22820868
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3.063
Shaft Diameter - Millimeter:
77.8
Inch - Metric:
Inch