25003-1701
Description
25003-1701 OIL SEAL ; 834MM ID 862MM OD 13MM W
Part # 25003-1701
BDI # 22822508
Features
Housing Bore - Millimeter:
862.025
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
33.938
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
32.835
Shaft Diameter - Millimeter:
834.009
Inch - Metric:
Inch
26085-2718
Description
26085-2718 OIL SEAL ; NON-RETURNABLE 834MM ID 884MM OD 25MM W
Part # 26085-2718
BDI # 22819613
Features
Housing Bore - Millimeter:
883.996
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
34.803
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
32.835
Shaft Diameter - Millimeter:
834.009
Inch - Metric:
Inch