Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.688
Shaft Diameter - Millimeter:
119.075
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Global Part Number GPN:
634806
21699-2822
Description
21699-2822 HI-PERFORMANCE SEAL ; 119MM ID 149MM OD 13MM W
Part # 21699-2822
BDI # 22830433
Features
Housing Bore - Millimeter:
149.225
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.688
Shaft Diameter - Millimeter:
119.075
Inch - Metric:
Inch
22897-5043
Description
22897-5043 HI-PERFORMANCE SEAL ; 119MM ID 146MM OD 23MM W
Part # 22897-5043
BDI # 22822026
Features
Housing Bore - Millimeter:
146.05
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
5.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.906
Shaft Diameter - Inch:
4.688
Shaft Diameter - Millimeter:
119.075
Inch - Metric:
Inch
21087-2819
Description
21087-2819 HI-PERFORMANCE SEAL ; 119MM ID 146MM OD 13MM W
Part # 21087-2819
BDI # 22827575
Features
Housing Bore - Millimeter:
146.05
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.688
Shaft Diameter - Millimeter:
119.075
Inch - Metric:
Inch
21086-2831
Description
21086-2831 HI-PERFORMANCE SEAL ; 119MM ID 159MM OD 13MM W
Part # 21086-2831
BDI # 22822911
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.688
Shaft Diameter - Millimeter:
119.075
Inch - Metric:
Inch