61740 / 6.188X7.5X0.563 CRSH1 P
Description
CRSEAL 61740 / 6.188X7.5X0.563 CRSH1 P ; NON-RETURNABLE SGL LIP SEAL
Part # 61740
BDI # 1255684
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
6.188
Shaft Diameter - Millimeter:
157.175
Inch - Metric:
Inch
Other Features:
With Inner Case | Secondary Steel Shell
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.188
Shaft Diameter - Millimeter:
157.175
Inch - Metric:
Inch
9103 H1L5 KC
Description
9103 H1L5 KC ROTARY LIP SEAL ; NON RETURNABLE NBR RUP
Part # 9103 H1L5 KC
BDI # 22458225
Features
Housing Bore - Millimeter:
195.275
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
7.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
6.188
Shaft Diameter - Millimeter:
157.175
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
184.15
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6.188
Shaft Diameter - Millimeter:
157.175
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
184.15
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6.188
Shaft Diameter - Millimeter:
157.175
Inch - Metric:
Inch