24600-1714
Description
24600-1714 HI-PERFORMANCE SEAL ; 186MM ID 214MM OD 14MM W
Part # 24600-1714
BDI # 22816768
Features
Housing Bore - Millimeter:
214.325
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
8.438
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
7.313
Shaft Diameter - Millimeter:
185.75
Inch - Metric:
Inch
21086-4492
Description
21086-4492 HI-PERFORMANCE SEAL ; 186MM ID 213MM OD 16MM W
Part # 21086-4492
BDI # 22821984
Features
Housing Bore - Millimeter:
212.725
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.313
Shaft Diameter - Millimeter:
185.75
Inch - Metric:
Inch
21767-4492
Description
21767-4492 HI-PERFORMANCE SEAL ; NON-RETURNABLE 186MM ID 213MM OD 16MM W
Part # 21767-4492
BDI # 22835569
Features
Housing Bore - Millimeter:
212.725
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.375
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.313
Shaft Diameter - Millimeter:
185.75
Inch - Metric:
Inch