25003-9889
Description
25003-9889 OIL SEAL ; NON-RETURNABLE 211MM ID 243MM OD 16MM W
Part # 25003-9889
BDI # 22807826
Features
Housing Bore - Millimeter:
242.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.563
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8.313
Shaft Diameter - Millimeter:
211.15
Inch - Metric:
Inch
25003-5161
Description
25003-5161 OIL SEAL ; NON-RETURNABLE 211MM ID 237MM OD 13MM W
Part # 25003-5161
BDI # 22829130
Features
Housing Bore - Millimeter:
236.55
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
9.313
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
8.313
Shaft Diameter - Millimeter:
211.15
Inch - Metric:
Inch