Features
Housing Bore - Millimeter:
1104.9
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
43.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
41.875
Shaft Diameter - Millimeter:
1063.625
Inch - Metric:
Inch
21840-8628
Description
21840-8628 OIL SEAL ; 1064MM ID X 1105MM ODX 25MM W LARGE BORE
Part # 21840-8628
BDI # 22822490
Features
Housing Bore - Millimeter:
1104.9
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
43.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
41.875
Shaft Diameter - Millimeter:
1063.625
Inch - Metric:
Inch
25003-5267
Description
25003-5267 OIL SEAL ; NON RETURNABLE 1065MM ID 1116MM OD
Part # 25003-5267
BDI # 22828325
Features
Housing Bore - Millimeter:
1115.797
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
43.929
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
41.929
Shaft Diameter - Millimeter:
1064.997
Inch - Metric:
Inch
25003-6407
Description
25003-6407 OIL SEAL ; LARGE BORE 1067MM IDX1118MM OD X 21MM W
Part # 25003-6407
BDI # 22835686
Features
Housing Bore - Millimeter:
1117.6
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
44
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
42
Shaft Diameter - Millimeter:
1066.8
Inch - Metric:
Inch
21700-1080
Description
21700-1080 ; 1065MM ID X 1085MM OD LARGE BORE
Part # 21700-1080
BDI # 22832599
Features
Housing Bore - Millimeter:
1085.088
Nominal Width - Millimeter:
0
Housing Bore - Inch:
42.72
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
41.93
Shaft Diameter - Millimeter:
1065.022
Inch - Metric:
Inch
Other Features:
Excluder Seal