Features
Housing Bore - Millimeter:
359.994
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
14.173
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12.598
Shaft Diameter - Millimeter:
319.989
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
361.95
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.25
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
12.75
Shaft Diameter - Millimeter:
323.85
Inch - Metric:
Inch
25006-2911
Description
25006-2911 OIL SEAL ; LARGE BORE 320MM ID X 364MM OD X 20MM W
Part # 25006-2911
BDI # 22821259
Features
Housing Bore - Millimeter:
363.982
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
14.33
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12.598
Shaft Diameter - Millimeter:
319.989
Inch - Metric:
Inch
25004-5667
Description
25004-5667 OIL SEAL ; LARGE BORE 320MM ID X 358MM OD X 19MM W
Part # 25004-5667
BDI # 22826554
Features
Housing Bore - Millimeter:
358.013
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.095
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
12.598
Shaft Diameter - Millimeter:
319.989
Inch - Metric:
Inch
24702-4397
Description
24702-4397 OIL SEAL ; 320MM ID X 360MM OD X 20MM W LARGE BORE
Part # 24702-4397
BDI # 22827837
Features
Housing Bore - Millimeter:
359.994
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
14.173
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12.598
Shaft Diameter - Millimeter:
319.989
Inch - Metric:
Inch