Features
Housing Bore - Millimeter:
68
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608505
32527 / 3.25X4.5X0.610 HMSHA4 V
Description
CRSEAL 32527 / 3.25X4.5X0.610 HMSHA4 V ; DBL LIP SEAL
Part # 32527
BDI # 1250625
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
15.494
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
605687
41186 / 4.125X5.251X0.438 CRWH1 V
Description
CRSEAL 41186 / 4.125X5.251X0.438 CRWH1 V ; SGL LIP SEAL
Part # 41186
BDI # 1252227
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.125
Shaft Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186008
541974 / 4.375X6.063X0.5 CRWH1 R
Description
CRSEAL 541974 / 4.375X6.063X0.5 CRWH1 R ; RADIAL SHAFT SEAL
Part # 541974
BDI # 1253962
Features
Housing Bore - Millimeter:
154
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
186530
75X115X13 CRSH1 R
Description
CRSEAL 75X115X13 CRSH1 R SGL LIP SEAL
Part # 75X115X13 CRSH1 R
BDI # 1297078
Features
Housing Bore - Millimeter:
115
Nominal Width - Millimeter:
13
Housing Bore - Inch:
4.528
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
With Inner Case | Secondary Steel Shell
Global Part Number GPN:
608921