21086-4249
Description
21086-4249 OIL SEAL ; 527MM ID X 578MM OD X 25MM W LARGE BORE
Part # 21086-4249
BDI # 22828431
Features
Housing Bore - Millimeter:
577.85
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
22.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
20.75
Shaft Diameter - Millimeter:
527.05
Inch - Metric:
Inch
26097-2388
Description
26097-2388 OIL SEAL ; 530MM ID X 570MM OD X 20MM W LARGE BORE
Part # 26097-2388
BDI # 22813233
Features
Housing Bore - Millimeter:
570.001
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
22.441
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
20.866
Shaft Diameter - Millimeter:
529.996
Inch - Metric:
Inch
21852-4248
Description
21852-4248 OIL SEAL ; 527MM ID X 578MM OD X 22MM W LARGE BORE
Part # 21852-4248
BDI # 22816081
Features
Housing Bore - Millimeter:
577.85
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
22.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
20.75
Shaft Diameter - Millimeter:
527.05
Inch - Metric:
Inch
25003-0839
Description
25003-0839 OIL SEAL ; LARGE BORE 527MM ID X 565MM OD X 19MM W
Part # 25003-0839
BDI # 22839504
Features
Housing Bore - Millimeter:
565.15
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
22.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20.75
Shaft Diameter - Millimeter:
527.05
Inch - Metric:
Inch
21238-4248
Description
21238-4248 OIL SEAL ; 527MM ID X 578MM OD X 22MM W LARGE BORE
Part # 21238-4248
BDI # 22816527
Features
Housing Bore - Millimeter:
577.85
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
22.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
20.75
Shaft Diameter - Millimeter:
527.05
Inch - Metric:
Inch