25010-0962
Description
25010-0962 HI-PERFORMANCE SEAL ; NON-RETURNABLE 116MM IDX149MM ODX14MM W
Part # 25010-0962
BDI # 22837678
Features
Housing Bore - Millimeter:
149.225
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
5.875
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
4.563
Shaft Diameter - Millimeter:
115.9
Inch - Metric:
Inch
25003-8455
Description
25003-8455 HI-PERFORMANCE SEAL ; NON-RETURNABLE 116MM IDX148MM ODX13MM W
Part # 25003-8455
BDI # 22831035
Features
Housing Bore - Millimeter:
147.65
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.813
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.563
Shaft Diameter - Millimeter:
115.9
Inch - Metric:
Inch
21086-2792
Description
21086-2792 HI-PERFORMANCE SEAL ; NON-RETURNABLE 116MM ID 159MM OD 13MM W
Part # 21086-2792
BDI # 22839222
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.563
Shaft Diameter - Millimeter:
115.9
Inch - Metric:
Inch
25003-2786
Description
25003-2786 HI-PERFORMANCE SEAL ; NON-RETURNABLE 116MM IDX152MM ODX13MM W
Part # 25003-2786
BDI # 22821750
Features
Housing Bore - Millimeter:
152.4
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.563
Shaft Diameter - Millimeter:
115.9
Inch - Metric:
Inch
25003-4796
Description
25003-4796 HI-PERFORMANCE SEAL ; NON-RETURNABLE 116MM IDX144MM ODX13MM W
Part # 25003-4796
BDI # 22810327
Features
Housing Bore - Millimeter:
144.475
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.563
Shaft Diameter - Millimeter:
115.9
Inch - Metric:
Inch