21852-4017
Description
21852-4017 OIL SEAL ; NON-RETURNABLE 267MM ID 318MM OD 21MM W
Part # 21852-4017
BDI # 22828339
Features
Housing Bore - Millimeter:
317.5
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
12.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
10.5
Shaft Diameter - Millimeter:
266.7
Inch - Metric:
Inch
24700-4006
Description
24700-4006 OIL SEAL ; NON-RETURNABLE 267MM ID 318MM OD 16MM W
Part # 24700-4006
BDI # 22835286
Features
Housing Bore - Millimeter:
317.5
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.5
Shaft Diameter - Millimeter:
266.7
Inch - Metric:
Inch
1008RSS
Description
1008RSS BEARING LIP SEAL ; NON-RETURNABLE FOR SPLIT CRB HOUSED UNIT
Part # 1008RSS
BDI # 20347185
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
10.5
Shaft Diameter - Millimeter:
266.7
Inch - Metric:
Metric
21505-4011
Description
21505-4011 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21505-4011
BDI # 22802277
Features
Housing Bore - Millimeter:
304.8
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
12
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
10.5
Shaft Diameter - Millimeter:
266.7
Inch - Metric:
Inch
25004-5934
Description
25004-5934 OIL SEAL ; NON-RETURNABLE 267MM ID 298MM OD 16MM W
Part # 25004-5934
BDI # 22834276
Features
Housing Bore - Millimeter:
298.45
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.75
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.5
Shaft Diameter - Millimeter:
266.7
Inch - Metric:
Inch