24702-7863
Description
24702-7863 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24702-7863
BDI # 22808959
Features
Housing Bore - Millimeter:
347.675
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.688
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
12.204
Shaft Diameter - Millimeter:
309.982
Inch - Metric:
Inch
24743-0999
Description
24743-0999 OIL SEAL ; 310MM ID 350MM OD 20MM W
Part # 24743-0999
BDI # 22833566
Features
Housing Bore - Millimeter:
350.012
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
13.78
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12.204
Shaft Diameter - Millimeter:
309.982
Inch - Metric:
Inch
25003-5340
Description
25003-5340 OIL SEAL ; 310MM ID 340MM OD 15MM W
Part # 25003-5340
BDI # 22833340
Features
Housing Bore - Millimeter:
339.979
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
13.385
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
12.204
Shaft Diameter - Millimeter:
309.982
Inch - Metric:
Inch