24700-4512
Description
24700-4512 OIL SEAL ; NON-RETURNABLE 410MM ID 450MM OD 20MM W
Part # 24700-4512
BDI # 22832224
Features
Housing Bore - Millimeter:
450.012
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
17.717
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
16.142
Shaft Diameter - Millimeter:
410.007
Inch - Metric:
Inch
24600-4015
Description
24600-4015 OIL SEAL ; NON-RETURNABLE 410MM ID 460MM OD 22MM W
Part # 24600-4015
BDI # 22815477
Features
Housing Bore - Millimeter:
459.994
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
18.11
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
16.142
Shaft Diameter - Millimeter:
410.007
Inch - Metric:
Inch