25003-6626
Description
25003-6626 OIL SEAL ; LARGE BORE 435MM ID X 473MM OD X 19MM W
Part # 25003-6626
BDI # 22809302
Features
Housing Bore - Millimeter:
473.075
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17.125
Shaft Diameter - Millimeter:
434.975
Inch - Metric:
Inch
25003-5983
Description
25003-5983 OIL SEAL ; LARGE BORE 435MM ID X 486MM OD X 21MM W
Part # 25003-5983
BDI # 22813493
Features
Housing Bore - Millimeter:
485.775
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
19.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
17.125
Shaft Diameter - Millimeter:
434.975
Inch - Metric:
Inch