24700-0319
Description
24700-0319 OIL SEAL ; 453MM ID X 521MM OD X 25MM W LARGE BORE
Part # 24700-0319
BDI # 22836470
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
17.818
Shaft Diameter - Millimeter:
452.577
Inch - Metric:
Inch
24700-0318
Description
24700-0318 OIL SEAL ; 453MM ID X 502MM OD X 19MM W LARGE BORE
Part # 24700-0318
BDI # 22810845
Features
Housing Bore - Millimeter:
501.65
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17.818
Shaft Diameter - Millimeter:
452.577
Inch - Metric:
Inch