21238-3752
Description
21238-3752 OIL SEAL ; NON-RETURNABLE 457MM ID 521MM OD 22MM W
Part # 21238-3752
BDI # 22830251
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
25003-2193
Description
25003-2193 OIL SEAL ; NON-RETURNABLE 457MM ID 494MM OD 13MM W
Part # 25003-2193
BDI # 22832764
Features
Housing Bore - Millimeter:
493.725
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
19.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
25008-6399
Description
25008-6399 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 25008-6399
BDI # 22804718
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
20
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
533.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
21
Solid or Split Seal:
Split
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
24702-2691
Description
24702-2691 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24702-2691
BDI # 22807939
Features
Housing Bore - Millimeter:
495.3
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch