Features
Housing Bore - Millimeter:
509.575
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.062
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18.25
Shaft Diameter - Millimeter:
463.55
Inch - Metric:
Inch
25001-4211
Description
25001-4211 OIL SEAL ; LARGE BORE 464MM ID X 502MM OD X 19MM W
Part # 25001-4211
BDI # 22816725
Features
Housing Bore - Millimeter:
501.65
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18.25
Shaft Diameter - Millimeter:
463.55
Inch - Metric:
Inch
25003-4211
Description
25003-4211 OIL SEAL ; LARGE BORE 464MM ID X 502MM OD X 19MM W
Part # 25003-4211
BDI # 22832018
Features
Housing Bore - Millimeter:
501.65
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18.25
Shaft Diameter - Millimeter:
463.55
Inch - Metric:
Inch
25003-4212
Description
25003-4212 OIL SEAL ; LARGE BORE 464MM ID X 505MM OD X 19MM W
Part # 25003-4212
BDI # 22842227
Features
Housing Bore - Millimeter:
504.825
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18.25
Shaft Diameter - Millimeter:
463.55
Inch - Metric:
Inch
21247-3757
Description
21247-3757 OIL SEAL ; 464MM ID X 502MM OD X 17MM W LARGE BORE
Part # 21247-3757
BDI # 22821503
Features
Housing Bore - Millimeter:
501.65
Nominal Width - Millimeter:
17.45
Housing Bore - Inch:
19.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.687
Shaft Diameter - Inch:
18.25
Shaft Diameter - Millimeter:
463.55
Inch - Metric:
Inch