2854798 / 28.543X31.071X0.984 HS8 R
Description
CRSEAL 2854798/28.543X31.071X0.984 HS8 R ; SGL LIP SEAL
Part # 2854798 / 28.543X31.071X0.984 HS8 R
BDI # 22780033
Features
Housing Bore - Millimeter:
789.203
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
31.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
28.543
Shaft Diameter - Millimeter:
724.992
Inch - Metric:
Inch
24780-4026
Description
24780-4026 OIL SEAL ; NON-RETURNABLE 725MM ID 775MM OD 25MM W
Part # 24780-4026
BDI # 22812085
Features
Housing Bore - Millimeter:
775.005
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
30.512
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
28.543
Shaft Diameter - Millimeter:
724.992
Inch - Metric:
Inch
24780-4026
Description
59X4026 MILL RIGHT N CRS ISO ; 28.543IN ID 30.512IN OD
Part # 24780-4026
BDI # 375165
Features
Housing Bore - Millimeter:
775.005
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
30.512
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
28.543
Shaft Diameter - Millimeter:
724.992
Inch - Metric:
Inch
Other Features:
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
616459