21086-2300
Description
21086-2300 HI-PERFORMANCE SEAL ; NON-RETURNABLE 84MM ID 114MM OD 13MM W
Part # 21086-2300
BDI # 22810856
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.313
Shaft Diameter - Millimeter:
84.15
Inch - Metric:
Inch
21086-2315
Description
21086-2315 HI-PERFORMANCE SEAL ; NON-RETURNABLE 84MM ID 130MM OD 13MM W
Part # 21086-2315
BDI # 22810924
Features
Housing Bore - Millimeter:
130.175
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.313
Shaft Diameter - Millimeter:
84.15
Inch - Metric:
Inch
21086-2297
Description
21086-2297 HI-PERFORMANCE SEAL ; 84MM ID 111MM OD 13MM W
Part # 21086-2297
BDI # 22810985
Features
Housing Bore - Millimeter:
111.125
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.313
Shaft Diameter - Millimeter:
84.15
Inch - Metric:
Inch
21702-2297
Description
21702-2297 HI-PERFORMANCE SEAL ; NON-RETURNABLE 84MM ID 111MM OD 13MM W
Part # 21702-2297
BDI # 22838143
Features
Housing Bore - Millimeter:
111.125
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.375
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.313
Shaft Diameter - Millimeter:
84.15
Inch - Metric:
Inch
21095-2300
Description
21095-2300 HI-PERFORMANCE SEAL ; 84MM ID 114MM OD 13MM W
Part # 21095-2300
BDI # 22836571
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.313
Shaft Diameter - Millimeter:
84.15
Inch - Metric:
Inch