25003-1110
Description
25003-1110 HI-PERFORMANCE SEAL ; NON-RETURNABLE 95MM IDX120MM ODX10MM W
Part # 25003-1110
BDI # 22828028
Features
Housing Bore - Millimeter:
120.396
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.74
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
94.996
Inch - Metric:
Inch
24620-9190
Description
24620-9190 HI-PERFORMANCE SEAL ; NON-RETURNABLE 95MM ID 120MM OD 12MM W
Part # 24620-9190
BDI # 22812337
Features
Housing Bore - Millimeter:
119.99
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
94.996
Inch - Metric:
Inch
24602-6061
Description
24602-6061 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 24602-6061
BDI # 1320846
Features
Housing Bore - Millimeter:
119.99
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
94.996
Inch - Metric:
Inch
24127-3340
Description
24127-3340 HI-PERFORMANCE SEAL ; NON-RETURNABLE
Part # 24127-3340
BDI # 22804670
Features
Housing Bore - Millimeter:
124.993
Nominal Width - Millimeter:
0.991
Housing Bore - Inch:
4.921
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.039
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
94.996
Inch - Metric:
Inch
25003-7464
Description
25003-7464 HI-PERFORMANCE SEAL ; 95MM ID X 127MM OD X 13MM W
Part # 25003-7464
BDI # 22813035
Features
Housing Bore - Millimeter:
126.746
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.99
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
94.996
Inch - Metric:
Inch