2200-2RS-TVH
Description
2200-2RS-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 10MM BORE X 30MM OD X 14MM W
Part # 2200-2RS-TVH
BDI # 1139104
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2306-2RS-TVH
Description
2306-2RS-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 30MM BORE
Part # 2306-2RS-TVH
BDI # 1140750
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2201-2RS-TVH
Description
2201-2RS-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 12MM X 14MM
Part # 2201-2RS-TVH
BDI # 17031519
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2203-2RS-TVH
Description
2203-2RS-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 17MM X 16MM
Part # 2203-2RS-TVH
BDI # 1410772
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2207-2RS-TVH
Description
2207-2RS-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 35MM BORE
Part # 2207-2RS-TVH
BDI # 1410778
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing