2220KJ
Description
2220KJ SELF ALIGNING BALL BEARING ; 100MM BOREX180MM ODX46MM W 2-ROW
Part # 2220KJ
BDI # 1184016
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1213KTN
Description
1213KTN SELF ALIGNING BALL BEARING ; 65MM BOREX120MM ODX23MM W 2-ROW
Part # 1213KTN
BDI # 1412596
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1212KTN
Description
1212KTN SELF ALIGNING BALL BEARING ; 60MM BOREX110MM ODX22MM W 2-ROW
Part # 1212KTN
BDI # 1183687
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1311KJ
Description
1311KJ SELF ALIGNING BALL BEARING ; 55MM BOREX120MM ODX29MM W 2-ROW
Part # 1311KJ
BDI # 1183799
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1311KTN
Description
1311KTN SELF ALIGNING BALL BEARING ; 55MM BOREX120MM ODX29MM W 2-ROW
Part # 1311KTN
BDI # 1183800
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing