1210KC3
Description
1210KC3 SELF ALIGNING BALL BEARING ; 50MM ID 90MM OD 20MM W
Part # 1210KC3
BDI # 1197138
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
31
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2205K
Description
2205K SELF ALIGNING BALL BEARING ; NON RETURNABLE 25MM ID 52MM OD 18MM W
Part # 2205K
BDI # 1197938
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2305K
Description
2305K SELF ALIGNING BALL BEARING ; NON RETURNABLE 25MM ID 62MM OD 24MM W
Part # 2305K
BDI # 17140819
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1209K
Description
1209K SELF ALIGNING BALL BEARING ; 45MM ID 85MM OD 19MM W
Part # 1209K
BDI # 1197131
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing