RL18

COMPARE

RL18

Description
FAG RL18

FAG

Part # RL18

BDI # 1482678

Features

Enclosure: Open
Outer Race Width - Millimeter: 22.225
Other Features: Allowable Misalignment 4 Deg
Inch - Metric: Inch
Outside Diameter - Inch: 4.5

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY
NMJ2M

COMPARE

NMJ2M

Description
NMJ2M SELF ALIGNING BALL BEARING ; POR 2" BOREX4-1/2" ODX1-1/16" W 2-ROW

RHP BEARING

Part # NMJ2M

BDI # 1191987

Features

Enclosure: Open
Outer Race Width - Millimeter: 27
Other Features: Medium Series
Inch - Metric: Inch
Outside Diameter - Inch: 4.5

Cage Material: Brass
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY