8020 X 2-11/16 KW 2SS
Description
8020 X 2-11/16 KW 2SS CPLG HUB
Part # 8020 X 2-11/16 KW 2SS
BDI # 23296967
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling
6020F 1-3/8
Description
6020F 1-3/8 CHAIN COUPLING HUB ; 60 ANSI 20 TEETH 1-3/8" BORE
Part # 6020F 1-3/8
BDI # 22450076
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
6022 X 1 3/4IN
Description
6022 X 1 3/4IN ; POR SHAFT COUPLING HUB
Part # 6022 X 1 3/4IN
BDI # 24331221
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.67
Length Thru Bore - Millimeter:
53.975
Length Thru Bore - Inch:
2.125
Hub Diameter - Millimeter:
114.3
Hub Diameter - Inch:
4.5
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
5018F X 1-1/2
Description
5018F X 1-1/2 CHAIN CPLNG HUB ; 1-1/2" BORE 18 TEETH
Part # 5018F X 1-1/2
BDI # 22499063
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
42.875
Length Thru Bore - Inch:
1.688
Hub Diameter - Millimeter:
75.413
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling