Page 1 of 33

Next

Compare
PHE L150-48MM

COMPARE

PHE L150-48MM

Description
PHE L150-48MM COUPLING JAW ; NON-RETURNABLE

SKF

Part # PHE L150-48MM

BDI # 1281669

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.78

Length Thru Bore - Millimeter: 45
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 96
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L190-48MM

COMPARE

PHE L190-48MM

Description
PHE L190-48MM COUPLING JAW ; NON-RETURNABLE

SKF

Part # PHE L190-48MM

BDI # 1281683

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.528

Length Thru Bore - Millimeter: 54
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 102
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L225-48MM

COMPARE

PHE L225-48MM

Description
PHE L225-48MM COUPLING JAW ; NON-RETURNABLE

SKF

Part # PHE L225-48MM

BDI # 1281693

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 64
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 108
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L190X48MM

COMPARE

L190X48MM

Description
L190X48MM JAW COUPLING HUB

DODGE

Part # L190X48MM

BDI # 630314

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
11S 48MM

COMPARE

11S 48MM

Description
11S 48MM SLEEVE COUPLING FLANGE ; 48MM BORE 8.625" OD 3.438" LTB

MARTIN SPROCKET & GR

Part # 11S 48MM

BDI # 21974592

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY