1080T 45.002/45.018MM
Description
1080T 45.002/45.018MM CPLG HUB
Part # 1080T 45.002/45.018MM
BDI # 26959201
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
88
Other Features:
Components May or May Not Intermix Among Brands | 45.018MM Maximum Bore
Hub Diameter - Millimeter:
104
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs