120 HTL HUB OMEGA 7300855
Description
120 HTL HUB OMEGA TAPERLOCK HUB ; 7300855
Part # 9649510
BDI # 18138575
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.625
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
304.8
Coupling Type:
Elastomeric Coupling
Torque:
126000In-Lbs
120 HRB HUB OMEGA 7300725
Description
120 HRB HUB OMEGA COUPLING HUB ; 7300725
Part # 9650205
BDI # 18138574
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.625
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
304.8
Coupling Type:
Elastomeric Coupling
Torque:
170100In-Lbs
120 HQD HUB N OMEGA 7300906
Description
120 HQD HUB N OMEGA COUPLING HUB ; QD
Part # 9649515
BDI # 18138573
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.625
Length Thru Bore - Millimeter:
206.248
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
304.8
Coupling Type:
Elastomeric Coupling
Torque:
150000In-Lbs
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.625
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor Hub
Hub Diameter - Millimeter:
298.45
Hub Diameter - Inch:
11.75
Coupling Type:
Elastomeric Coupling
Torque:
170100In-Lbs
VS460 SPACER ELEMENT VIVA 7392742
Description
VS460 SPACER ELEMENT VIVA 7392742 ; 7392742 NON RETURNABLE
Part # VS460 SPACER ELEMENT VIVA 7392742
BDI # 22604903
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
18.11
Outside Diameter - Millimeter:
460
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 250
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm