Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.063
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
152.4
Coupling Type:
Elastomeric Coupling
Torque:
9076In-Lbs
3 15/16 RIBBED RIGID CPLG
Description
3 15/16 RIBBED RIGID CPLG
Part # 3 15/16 RIBBED RIGID CPLG
BDI # 239521
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Outside Diameter - Inch:
10.063
Length Thru Bore - Millimeter:
387.35
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
72000In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Outside Diameter - Inch:
10.063
Length Thru Bore - Millimeter:
387.35
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
75400In-Lbs