20R HSB PM 2.375 WRAPFLEX 3100444
Description
20R HSB PM 2.375 WRAPFLEX 3100444 ; NON-RETURNABLE 5/8X5/16KW 2SS CPLG HUB
Part # 20R HSB PM 2.375 WRAPFLEX 3100444
BDI # 18483978
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.02
Length Thru Bore - Millimeter:
102.108
Hub Diameter - Millimeter:
91.948
Hub Diameter - Inch:
3.62
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
20RT RSB SS WRAPFLEX 3301251
Description
20RT RSB SS WRAPFLEX 3301251 ; POR MTO COUPLING HUB
Part # 20RT RSB SS WRAPFLEX 3301251
BDI # 18483979
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.02
Length Thru Bore - Millimeter:
102.108
Hub Diameter - Millimeter:
91.948
Hub Diameter - Inch:
3.62
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
20R HSB PM 1.9375 WRAPFLEX 3700200
Description
20R HSB PM 1.9375 WRAPFLEX 3700200 ; NON-RETURNABLE 1/2"X1/4"KW 2SS CPLG HUB
Part # 20R HSB PM 1.9375 WRAPFLEX 3700200
BDI # 18483977
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.02
Length Thru Bore - Millimeter:
102.108
Hub Diameter - Millimeter:
91.948
Hub Diameter - Inch:
3.62
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
20RN 1040T SHAFT HUB TL 1310
Description
20RN 1040T SHAFT HUB TL 1310 ; POR MTO FOR 1310 TL IN BUSHING
Part # 20RN 1040T SHAFT HUB TL 1310
BDI # 24118761
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.02
Length Thru Bore - Millimeter:
102.108
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
91.948
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
1040T31/35 TL FALK 0293001
Description
1040T31/35 TL FALK 0293001 ; NON-RETURNABLE SHAFT HUB
Part # 1040T31/35 TL FALK 0293001
BDI # 24118095
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.02
Length Thru Bore - Millimeter:
102.108
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
91.948
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs