902 MORFLEX FLANGE MB
Description
902 MORFLEX FLANGE MB ELASTOMERIC CPLG ; NON-RETURNABLE
Part # 012570
BDI # 345843
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9
Length Thru Bore - Millimeter:
85.725
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
107.95
Coupling Type:
Elastomeric Coupling
Torque:
6300In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9
Length Thru Bore - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
117.475
Coupling Type:
Elastomeric Coupling
Torque:
6252In-Lbs
304 KD 20 CA900
Description
304 KD 20 CA900 CENTER ASSEMBLY ; NON-RETURNABLE FOR DISC COUPLING
Part # 2423481
BDI # 316989
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9
Outside Diameter - Millimeter:
228.6
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
89000In-Lbs
304 KD 20 CA1200
Description
304 KD 20 CA1200 CENTER ASSEMBLY ; NON-RETURNABLE FOR DISC COUPLING
Part # 2423507
BDI # 316985
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9
Outside Diameter - Millimeter:
228.6
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
89000In-Lbs
20 K2 RHUB
Description
20 K2 RHUB ELASTOMERIC COUPLING HUB ; MAX-C STK COUPLING
Part # 2270262
BDI # 318146
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter:
165.1
Coupling Type:
Resilient Coupling
Torque:
28400In-Lbs