DGF 5.5 EB
Description
DGF 5.5 EB COUPLING SLEEVE ASSY ; POR 16-3/4" OD GEAR COUPLING STEEL
Part # DGF 5.5 EB
BDI # 240253
Features
Component:
Sleeve Assembly
Width - Millimeter:
152.4
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
573500In-Lbs
Width - Inch:
6
V425 ELEMENT VIVA 7392682
Description
V425 CLOSE CPLG ELEMENT VIVA 7392682 ; 7392682 NON RETURNABLE
Part # V425 ELEMENT VIVA 7392682
BDI # 22604909
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
16.732
Outside Diameter - Millimeter:
425
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 133
Coupling Type:
Elastomeric Coupling
Torque:
5580Nm
VS425 SPACER ELEMENT VIVA 7392738
Description
VS425 SPACER ELEMENT VIVA 7392738 ; 7392738 NON RETURNABLE
Part # VS425 SPACER ELEMENT VIVA 7392738
BDI # 22604905
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
16.732
Outside Diameter - Millimeter:
425
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 250
Coupling Type:
Elastomeric Coupling
Torque:
5580Nm
PHE 55GCCOVER
Description
PHE 55GCCOVER COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 55GCCOVER
BDI # 1291761
Features
Component:
Sleeve Assembly
Width - Millimeter:
414
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.732
Outside Diameter - Millimeter:
425
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
59723Nm
Width - Inch:
16.299