1070T10 GRID AND COVER ASSY
Description
1070T10 GRID AND COVER ASSY ; 6.37" OD STEEL
Part # 006755
BDI # 239314
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
93.421
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
6.37
Outside Diameter - Millimeter:
161.8
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
3.678
1060T10 COVER/GRID ASSY
Description
1060T10 COVER/GRID ASSY ; 775808 5.93" OD ALUMINUM
Part # 10011510
BDI # 18105378
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
93.472
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
5.93
Outside Diameter - Millimeter:
150.622
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
3.68
Features
Component:
Horizontal Split Cover
Width - Millimeter:
93.421
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
6.37
Outside Diameter - Millimeter:
161.8
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
3.678
RRS099/100 SPACER ASSEMBLY 3-1/2IN
Description
RRS099/100 SPACER ASSEMBLY 3-1/2IN
Part # 68514412630
BDI # 592849
Features
Component:
Spacer Assembly
Width - Millimeter:
88.9
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
3.12
Outside Diameter - Millimeter:
79.248
Other Features:
Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Coupling Type:
Jaw Coupling
Torque:
417In-Lbs
Width - Inch:
3.5
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.41
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth
Hub Diameter - Millimeter:
171.45
Hub Diameter - Inch:
6.75
Coupling Type:
Chain Coupling