5 B 74 SF
Description
5 B 74 SF V-BELT SHEAVE ; 5 GROOVES 7-3/4" OD BUSHED
Part # 5 B 74 SF
BDI # 620940
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
581672
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
4 B 74 SK
Description
4 B 74 SK V-BELT SHEAVE ; 4 GROOVES 7-3/4" OD BUSHED
Part # 4 B 74 SK
BDI # 619199
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581106
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2
3 B 74 SK
Description
3 B 74 SK V-BELT SHEAVE ; 3 GROOVES 7-3/4" OD BUSHED
Part # 3 B 74 SK
BDI # 618203
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580489
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
6 B 74 SF
Description
6 B 74 SF V-BELT SHEAVE ; 6 GROOVES 7-3/4" OD BUSHED
Part # 6 B 74 SF
BDI # 622317
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
580515
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
6