16T2.5/44-0
Description
16T2.5/44-0 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 44 TEETH ALUMINUM
Part # 16T2.5/44-0
BDI # 22712349
Features
Pitch Diameter - Inch:
1.378
Inch - Metric:
Metric
Outside Diameter - Inch:
1.358
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6 | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
35
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
16T2.5/26-2
Description
16T2.5/26-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 26 TEETH ALUMINUM
Part # 16T2.5/26-2
BDI # 22712325
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.791
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6F | 4MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
21
Mounting Method:
Rough Bore
16T2.5/24-2
Description
16T2.5/24-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 24 TEETH ALUMINUM
Part # 16T2.5/24-2
BDI # 22712317
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
22.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.728
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6F | 4MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
19
Mounting Method:
Rough Bore
16T2.5/36-2
Description
16T2.5/36-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 36 TEETH ALUMINUM
Part # 16T2.5/36-2
BDI # 22712341
Features
Pitch Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
36.1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.106
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
29
Mounting Method:
Rough Bore
16T2.5/48-0
Description
16T2.5/48-0 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 48 TEETH ALUMINUM
Part # 16T2.5/48-0
BDI # 22712353
Features
Pitch Diameter - Inch:
1.496
Inch - Metric:
Metric
Outside Diameter - Inch:
1.48
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6 | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
38
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6