12-3M06MIA5
Description
12-3M06MIA5 TIMING PULLEY ; 3MM PITCH 6MM BELT W 5MM BORE ALUM 12T
Part # 12-3M06MIA5
BDI # 22697980
Features
Pitch Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
14.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.421
Face Width - Millimeter:
8.306
Face Width - Inch:
0.327
Belt Pitch:
3 MM
Other Features:
Type 6CI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12
Mounting Method:
Finished Bore
14-3M06MIA5
Description
14-3M06MIA5 TIMING PULLEY ; 3MM PITCH 6MM BELT W 5MM BORE ALUM 14T
Part # 14-3M06MIA5
BDI # 22704942
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
16.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.496
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
15-3M06MIA5
Description
15-3M06MIA5 TIMING PULLEY ; 3MM PITCH 6MM BELT W 5MM BORE ALUM 15T
Part # 15-3M06MIA5
BDI # 22707313
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
17.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.535
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore
15-2P06MIA5
Description
15-2P06MIA5 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 5MM BORE 15T
Part # 15-2P06MIA5
BDI # 22707105
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.354
Face Width - Millimeter:
8.28
Face Width - Inch:
0.326
Belt Pitch:
2 MM
Other Features:
Type 6CI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore
22XL025M6FA5
Description
22XL025M6FA5 TIMING PULLEY ; 0.200" PIT 1/4" W 5MM BORE ALUM 22T
Part # 22XL025M6FA5
BDI # 22688464
Features
Pitch Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
41
Inch - Metric:
Inch
Outside Diameter - Inch:
1.382
Face Width - Millimeter:
11.1
Face Width - Inch:
0.437
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
36
Mounting Method:
Finished Bore